References
Draper:20618
Rubix:390A1877
Manufacturer :20618

Product details : DRAPER 20618 SOFT GRIP FLAT PAINT BRUSH SET 5PCS
This 5-piece paint brush set is most suitable for water-based gloss and emulsion paints. Each brush has 100% solid round tapered polyester filaments that provide an even finish with minimal brush marks. The stainless steel ferrule is corrosion resistant, ensuring durability and longevity. The brushes also have an ergonomic soft grip handle with a textured thumb grip for added comfort and control. The set includes a 20mm, two 40mm and two 50mm brushes.
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Material | 100% solid round tapered polyester filaments; stainless steel ferrule |
Show UNSPSC/ECL@SS
£ 9.34 excl. VAT
/ Each
£ 11.21 incl. VAT
- Delivery usually within ( 7 ) days
