References
Draper:20453
Rubix:275A0327
Manufacturer :20453

Product details : DRAPER 20453 FLAT PAINT BRUSH WITH SOFT GRIP 40MM
This flat paint brush is most suitable for water-based gloss and emulsion paints. It has 100% solid round tapered polyester filaments that provide an even finish with minimal brush marks. The stainless steel ferrule is corrosion resistant, ensuring durability and longevity. The brush also has an ergonomic soft grip handle with a textured thumb grip for added comfort and control.
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Material | 100% solid round tapered polyester filaments; stainless steel ferrule; soft grip handle |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Delivery usually within ( 7 ) days
