References
Draper:41431
Rubix:80018802
Manufacturer :41431
Product details : DRAPER 41431 40mm WIRE CUP BRUSH
This wire cup brush is designed for light to medium-duty work and delivers rapid stock removal from a wide variety of surfaces. The bristles are made from hardened dipped brassed steel wire, which gives a high level of durability and resistance to oxidation. The brush is strong enough to provide reliable performance, and the crimping is flexible to tackle recessed areas and irregular surfaces. The cup shape works flat to the surface to cover a large surface area. Fitted with a non-slip 6.35mm hex shank. Compatible with most drill drivers and drills with a 13mm chuck.
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Material | brassed steel |
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
- Delivery usually within ( 7 ) days


