DRAPER EXPERT 82130 AUTOMATIC GREASE FEEDER 56G

Draper

See technical information

References

Draper Expert:82130
Rubix:382A7476
Manufacturer :82130
EAN:5010559821303
brand logo

Technical specifications

Typedraper expert 82130 automatic grease feeder 56g

Product details : DRAPER EXPERT 82130 AUTOMATIC GREASE FEEDER 56G


1/8" BSPT thread automatic grease feeder used for applying the optimum amount of grease at a constant discharge of 1 - 2 PSI. The transparent polycarbonate body offers easy refilling, which is achieved by using a standard grease gun. Suitable for use with NLGI 0 to NLGI 4 specification grease, within an operating temperature range of - 23 °C to 121 °C (- 10 to +250 °F). For use on stationary, non vibrating machinery where no shock loads would be expected. Able to be mounted in any position, including horizontal, vertical or upside down ensuring constant lubrication. Supplied with three springs for adjusting the feed rate, ideal for different viscosities and operating temperatures: BLUE-light spring, SILVER-medium spring and RED-heavy spring.

Technical specifications


Attributes
Typedraper expert 82130 automatic grease feeder 56g
£ 22.25 excl. VAT
/ Each
£ 26.70 incl. VAT
  • Delivery usually within ( 7 ) days