"PARWELD 764610 HOSE ASS 6MM OXY/PROP 1/4"" 10M"

Hose

See technical information

References

Parweld:764610
Rubix:092126
brand logo

Technical specifications

Typeparweld 764610 hose ass 6mm oxy/prop 1/4'' 10m'
See all Specifications

Product details : "PARWELD 764610 HOSE ASS 6MM OXY/PROP 1/4"" 10M"


Supplied fitted Oxygen and Propane hose sets. Other sizes available, please contact your local branch.

Technical specifications


Attributes
Typeparweld 764610 hose ass 6mm oxy/prop 1/4'' 10m'
Length10 m
£ 67.83 excl. VAT
/ Each
£ 81.40 incl. VAT
  • Usually arrives within 14 working days