References
Draper:85354
Rubix:382A8146
Manufacturer :85354
EAN:5010559853540




Product details : DRAPER 85354 30W SOLDERING IRON 230V
Soldering irons complete with metal stand and 1.1m (approx.) cable and approved plug.
Technical specifications
Attributes
| Model | si30a |
|---|---|
| Type | 30w soldering iron 230v |
Show UNSPSC/ECL@SS
£ 14.97 excl. VAT
/ Each
£ 17.96 incl. VAT
- Delivery usually within ( 7 ) days
