References
Draper:03861
Rubix:381A6125
Manufacturer :03861
EAN:5059482049002



Product details : DRAPER 03861 12V SOLDERING IRON (BARE)
This cordless 12V soldering iron is part of the 12V Power Interchange series and is designed for heating solder for attaching or tinning electrical components, cables or conductors. It features a temperature indicator, LED light and a capacity indicator.The three-stop pivoting head offers 0, 45, 90° angle use to accommodate tighter positions and give a more comfortable and stable grip. Batteries and chargers are available separately. The 12V interchangeable battery system allows users to combine one battery with any of the tools within the 12V series (not compatible with Draper 20V).
Technical specifications
Attributes
| Model | 3861 |
|---|---|
| Type | 12v soldering iron (sold bare) |
Show UNSPSC/ECL@SS
£ 29.98 excl. VAT
/ Each
£ 35.98 incl. VAT
- Delivery usually within ( 7 ) days
