References
Draper:86006
Rubix:382A8321
Manufacturer :86006
EAN:5010559860067

Product details : DRAPER 86006 100W SOLDERING IRON TIP 45DEG
Soldering irons complete with metal stand and 1.1m (approx.) cable and approved plug.
Technical specifications
Attributes
| Model | 86006 |
|---|---|
| Type | soldering iron tip 45°, 100w |
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
- Delivery usually within ( 7 ) days
