References
Draper:86003
Rubix:382A8318
Manufacturer :86003
EAN:5010559860036

Product details : DRAPER 86003 60W SOLDERING IRON TIP 45DEG
Soldering irons complete with metal stand and 1.1m (approx.) cable and approved plug.
Technical specifications
Attributes
| Model | 86003 |
|---|---|
| Type | soldering iron tip 45° |
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ Each
£ 3.00 incl. VAT
- Delivery usually within ( 7 ) days
