Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1773763 ISO CYLINDER
FESTO 1773763 ISO CYLINDER
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-32-500-PPVA-N3-R
rubix:
390A8324
manufacturer :
1773763
ean:
4052568246761
Technical specifications
Cylinder diameter
32Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1773763 ISO CYLINDER
Standard cylinder DSBF-C-32-500-PPVA-N3-R Stroke=500 mm, Piston diameter=32 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
1917Ā
g
Cylinder diameter
32Ā
mm
Cylinder stroke
500Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
161.15
excl. VAT
/
Each
Ā£
193.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 559297 ROUND CYLINDER DSNU-32-50-PPS-A
SMC CD85N12-20C-B AIR CYLINDER
PARKER CYLINDER D/A P1A-S025MS-0025
FESTO 3656517 ISO CYLINDER
MATARA MCQI2-11-40-320M ISO15552-VDMA 24562 40 BORE 320MM STROKE MAG P
FESTO 3656645 ISO CYLINDER
MATARA MCQI2-11-50-75M ISO15552-VDMA 24562 50 BORE 75MM STROKE MAG PRO
NORGREN RM/8012/M/80 12MM MAGNETIC PISTON CYLINDER
FESTO 549745 HINGE CYLINDER
SMC CD85N25-80C-B-XC6B AIR CYLINDER
NORGREN RT/57216/M/100 CYLINDER
FESTO 3657813 ISO CYLINDER
FESTO 1908309 STANDARDS-BASED CYLINDER DSNU-25-60-P-A
SMC C85N20-250 AIR CYLINDER
FESTO 3656868 ISO CYLINDER