Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-40-400-PPVA-N3-R
rubix:
399A8563
manufacturer :
1774269
ean:
4052568246983
Technical specifications
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details :
Standard cylinder DSBF-C-40-400-PPVA-N3-R Stroke=400 mm, Piston diameter=40 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
2498
g
Cylinder diameter
40
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
179.75
excl. VAT
/
Each
£
215.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC CP96KB40-200C CYLINDER NON-ROTATING
FESTO 1646782 STANDARDS-BASED CYLINDER DSBG-80-500-PPVA-N3
SMC C92SDB50-25 CYLINDER
SMC C85N10-12 AIR CYLINDER
FESTO 8161411 GUIDED DRIVE DFM-20-20-B-PPV-A-GF
AVENTICS 0822406921
MATARA MCQI2-11-50-250M ISO15552-VDMA 24562 50 BORE 250MM STROKE MAG P
SMC CP96KB50-100C CYLINDER NON-ROTATING
SMC CD85N20-10S-B CYLINDER
SMC CD85F8-100-B AIR CYLINDER
FESTO 8165678 STANDARDS-BASED CYLINDER
FESTO 1780288 ISO CYLINDER
FESTO 5228233 ROUND CYLINDER DSNU-S-25-50-P-A-MX
FESTO 609350 GUIDED DRIVE
CAMOZZI CYLINDER 10-4275-4002