References
Festo:DSBF-C-125-40-PPSA-N3-R
Rubix:390A8303
Manufacturer :1792954
EAN:4052568248352

Documents
Product details : FESTO 1792954 ISO CYLINDER
Standard cylinder DSBF-C-125-40-PPSA-N3-R Stroke=40 mm, Piston diameter=125 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
standard cylinder
Technical specifications
Attributes
| Cylinder diameter | 125 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 688.54 excl. VAT
/ Each
£ 826.25 incl. VAT
- Delivery usually within ( 21 ) days