FESTO 1774263 STANDARDS-BASED CYLINDER DSBF-C-40-100-PPVA-N3-R
DSBF standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-40-100-PPVA-N3-R
Rubix:108A4171
Manufacturer :1774263
EAN:4052568246921

Documents
Product details : FESTO 1774263 STANDARDS-BASED CYLINDER DSBF-C-40-100-PPVA-N3-R
Standard cylinder DSBF-C-40-100-PPVA-N3-R Stroke=100 mm, Piston diameter=40 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
| Logistic Weight | 1212,25 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 100 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 177.59 excl. VAT
/ Each
£ 213.11 incl. VAT
- Delivery usually within ( 6 ) days