References
Festo:DSBF-C-50-80-PPSA-N3-R
Rubix:390A8355
Manufacturer :1780286
EAN:4052568247638

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : FESTO 1780286 ISO CYLINDER
Standard cylinder DSBF-C-50-80-PPSA-N3-R Stroke=80 mm, Piston diameter=50 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 1749,8 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 199.58 excl. VAT
/ Each
£ 239.50 incl. VAT
- Delivery usually within ( 6 ) days