References
Festo:DSBF-C-80-125-PPSA-N3-R
Rubix:390A8372
Manufacturer :1781066
EAN:4052568247911

Documents
Product details : FESTO 1781066 ISO CYLINDER
Standard cylinder DSBF-C-80-125-PPSA-N3-R Stroke=125 mm, Piston diameter=80 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 350x110x100 mm |
|---|---|
| Logistic Weight | 4616 g |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 125 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 321.96 excl. VAT
/ Each
£ 386.35 incl. VAT
- Delivery usually within ( 6 ) days