Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1778432 STANDARDS-BASED CYLINDER DSBF-C-80-80-PPVA-N3-R
FESTO 1778432 STANDARDS-BASED CYLINDER DSBF-C-80-80-PPVA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-80-80-PPVA-N3-R
rubix:
124A1409
manufacturer :
1778432
ean:
4052568247270
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1778432 STANDARDS-BASED CYLINDER DSBF-C-80-80-PPVA-N3-R
Standard cylinder DSBF-C-80-80-PPVA-N3-R Stroke=80 mm, Piston diameter=80 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
3762,5
g
Type
DSBF standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
317.18
excl. VAT
/
Each
£
380.62
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 3656860 ISO CYLINDER
SMC CP96KB32-400CW CYLINDER NON-ROTATING DOUBLE ROD
MATARA MCQI2-11-80-150M ISO15552-VDMA 24562 80 BORE 150MM STROKE MAG P
SMC CP96SB50-250C ISO 15552 CYLINDER
SMC CP96KB63-200CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96SDB80-60 ISO 15552 CYLINDER
FESTO 1776043 ISO CYLINDER
SMC CP96SDB32-850 ISO 15552 CYLINDER
FESTO 188085 SHORT-STROKE CYLINDER AEVC-12-10-A-P-A
SMC I-16 SINGLE ROD CLEVIS
NORGREN RT/57250/M/320 CYLINDER
SMC CP96KDB50-25CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96KDB80-800C CYLINDER NON-ROTATING
SMC CP96KB50-400C CYLINDER NON-ROTATING
CAMOZZI 61M2P063A0100 CYLINDER 10-5175-1002