Dual Rod Cylinder
Type | Dual Rod Cylinder |
---|---|
Cylinder diameter | 20 mm |
Type | Dual Rod Cylinder |
---|---|
Cylinder diameter | 20 mm |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Cylinder stroke | 150 mm |
Fixation centre-to-centre distance | 54 mm |
Delivery usually within ( 4 ) days