References
SMC:DXT201-19-1A
Rubix:108A5697
EAN:3618036127713

Product details : SMC DXT201-19-1A FOOT
Bracket for VZ500 solenoid.
Technical specifications
Attributes
| Type | foot bracket |
|---|---|
| Number of Ports | 3 |
| Voltage | 220 V |
| Max. service pressure | 7 bar |
| Material | nbr |
| Pressure range | 1,5 - 7 bar |
| Min. service pressure | 1.5 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
- Delivery usually within ( 4 ) days