SMC EVP542-5YOB-03FA-Q SOLENOID VALVE
3/2-way solenoid valve VP300-700 series
See technical informationReferences
SMC:EVP542-5YOB-03FA-Q
Rubix:111A5509

Product details : SMC EVP542-5YOB-03FA-Q SOLENOID VALVE
High flow capacity: Cv1.0 (VP300), Cv2.3 (VP500),Cv4.0 (VP700). Low power consumption: 1.8W(DC).Can be used as circuit selector or isolating valve. Switchable from normally closed to normally open.vacuum operation: down to -101.2kPa.
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 110.23 excl. VAT
/ Each
£ 132.28 incl. VAT
- Delivery usually within ( 29 ) days