FESTO 164004 FLAT CYLINDER DZF-12-25-P-A


DZF Flat Cylinder

References
festo:DZF-12-25-P-A
rubix:108A4506
manufacturer :164004
ean:4052568136215
DZF-12-25-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF Flat Cylinder, metric
See all Specifications

Product details : FESTO 164004 FLAT CYLINDER DZF-12-25-P-A


Flat cylinder DZF-12-25-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=25 mm, Piston diameter=(* 12 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=2,5 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)144x24x45 mm
Logistic Weight91,61 g
TypeDZF Flat Cylinder, metric
Show UNSPSC/ECL@SS
£ 181.66 excl. VAT
/ Each
£ 217.99 incl. VAT
  • Delivery usually within ( 2 ) days