FESTO 164020 FLAT CYLINDER DZF-18-100-P-A


DZF Flat Cylinder

References
festo:DZF-18-100-P-A
rubix:108A5736
manufacturer :164020
ean:4052568136338
DZF-18-100-P-A Flat cylinder
brand logo
Technical specifications
Typedzf flat cylinder, metric
See all Specifications

Product details : FESTO 164020 FLAT CYLINDER DZF-18-100-P-A


Flat cylinder DZF-18-100-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=100 mm, Piston diameter=(* 18 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,2 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight239,6 g
Typedzf flat cylinder, metric
Show UNSPSC/ECL@SS
£ 196.30 excl. VAT
/ Each
£ 235.56 incl. VAT
  • Delivery usually within ( 2 ) days