References
Festo:DZF-32-25-A-P-A
Rubix:111A1088
Manufacturer :161264
EAN:4052568128760

Documents
Product details : FESTO 161264 FLAT CYLINDER DZF-32-25-A-P-A
Flat cylinder DZF-32-25-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=25 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,8 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 362,42 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 185.88 excl. VAT
/ Each
£ 223.06 incl. VAT
- Delivery usually within ( 2 ) days