FESTO 164042 FLAT CYLINDER DZF-32-50-P-A


DZF Flat Cylinder

References
festo:DZF-32-50-P-A
rubix:108A5746
manufacturer :164042
ean:4052568136499
DZF-32-50-P-A Flat cylinder
brand logo
Technical specifications
Typedzf flat cylinder, metric
See all Specifications

Product details : FESTO 164042 FLAT CYLINDER DZF-32-50-P-A


Flat cylinder DZF-32-50-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=50 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,8 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight388,4 g
Typedzf flat cylinder, metric
Show UNSPSC/ECL@SS
£ 221.44 excl. VAT
/ Each
£ 265.73 incl. VAT
  • Delivery usually within ( 2 ) days