References
Festo:DZF-32-80-P-A
Rubix:111A7869
Manufacturer :164043
EAN:4052568136505

Documents
Product details : FESTO 164043 FLAT CYLINDER DZF-32-80-P-A
Flat cylinder DZF-32-80-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=80 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,8 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 465,3 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 192.05 excl. VAT
/ Each
£ 230.46 incl. VAT
- Delivery usually within ( 2 ) days