FESTO 164054 FLAT CYLINDER DZF-40-25-P-A


DZF flat cylinder

References
festo:DZF-40-25-P-A
rubix:111A6723
manufacturer :164054
ean:4052568136581
DZF-40-25-P-A Flat cylinder
brand logo
Technical specifications
Typedzf flat cylinder, metric
See all Specifications

Product details : FESTO 164054 FLAT CYLINDER DZF-40-25-P-A


Flat cylinder DZF-40-25-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=25 mm, Piston diameter=(* 40 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,6 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight582,4Ā g
Typedzf flat cylinder, metric
Show UNSPSC/ECL@SS
Ā£ 236.55 excl. VAT
/ Each
Ā£ 283.86 incl. VAT
  • Delivery usually within ( 2 ) days