FESTO 164082 FLAT CYLINDER DZF-63-25-P-A


DZF Flat Cylinder

References
festo:DZF-63-25-P-A
rubix:108A6881
manufacturer :164082
ean:4052568136802
DZF-63-25-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF Flat Cylinder, metric
See all Specifications

Product details : FESTO 164082 FLAT CYLINDER DZF-63-25-P-A


Flat cylinder DZF-63-25-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=25 mm, Piston diameter=(* 63 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,4 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight1534,7Ā g
TypeDZF Flat Cylinder, metric
Show UNSPSC/ECL@SS
Ā£ 305.71 excl. VAT
/ Each
Ā£ 366.85 incl. VAT
  • Delivery usually within ( 2 ) days