References
Festo:DZF-63-50-A-P-A
Rubix:109A4072
Manufacturer :161311
EAN:4052568129118

Documents
Product details : FESTO 161311 FLAT CYLINDER DZF-63-50-A-P-A
Flat cylinder DZF-63-50-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=50 mm, Piston diameter=(* 63 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,4 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 1913 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 302.28 excl. VAT
/ Each
£ 362.74 incl. VAT
- Delivery usually within ( 2 ) days