References
Festo:DZH-20-125-PPV-A
Rubix:109A5403
Manufacturer :151139
EAN:4052568116859

Documents
Product details : FESTO 151139 FLAT CYLINDER DZH-20-125-PPV-A
Flat cylinder DZH-20-125-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=125 mm, Piston diameter=(* 20 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=2,6 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 417 g |
|---|---|
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 220.14 excl. VAT
/ Each
£ 264.17 incl. VAT
- Delivery usually within ( 2 ) days