References
Festo:DZH-25-125-PPV-A
Rubix:109A5397
Manufacturer :151126
EAN:4052568116736

Documents
Product details : FESTO 151126 FLAT CYLINDER DZH-25-125-PPV-A
Flat cylinder DZH-25-125-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=125 mm, Piston diameter=(* 25 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=2,4 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 265x27x45 mm |
|---|---|
| Logistic Weight | 540,45 g |
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 233.22 excl. VAT
/ Each
£ 279.86 incl. VAT
- Delivery usually within ( 2 ) days