References
Festo:DZH-25-160-PPV-A
Rubix:133A2265
Manufacturer :151127
EAN:4052568116743

Documents
Product details : FESTO 151127 FLAT CYLINDER DZH-25-160-PPV-A
Flat cylinder DZH-25-160-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=160 mm, Piston diameter=(* 25 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=2,4 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x20x40 mm |
|---|---|
| Logistic Weight | 600 g |
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 236.47 excl. VAT
/ Each
£ 283.76 incl. VAT
- Delivery usually within ( 2 ) days