FESTO 151130 FLAT CYLINDER DZH-25-320-PPV-A


DZH flat cylinder

References
festo:DZH-25-320-PPV-A
rubix:109A5399
manufacturer :151130
ean:4052568116774
DZH-25-320-PPV-A Flat cylinder
brand logo
Technical specifications
Typedzh flat cylinder, metric
See all Specifications

Product details : FESTO 151130 FLAT CYLINDER DZH-25-320-PPV-A


Flat cylinder DZH-25-320-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=320 mm, Piston diameter=(* 25 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=2,4 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)461x45x27 mm
Logistic Weight898 g
Typedzh flat cylinder, metric
Show UNSPSC/ECL@SS
£ 294.89 excl. VAT
/ Each
£ 353.87 incl. VAT
  • Delivery usually within ( 6 ) days