References
Festo:DZH-32-250-PPV-A
Rubix:111A8723
Manufacturer :14049
EAN:4052568002664

Documents
Product details : FESTO 14049 FLAT CYLINDER DZH-32-250-PPV-A
Flat cylinder DZH-32-250-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=250 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,7 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 400x55x40 mm |
|---|---|
| Logistic Weight | 1230 g |
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 273.65 excl. VAT
/ Each
£ 328.38 incl. VAT
- Delivery usually within ( 2 ) days