References
Festo:DZH-40-25-PPV-A
Rubix:110A8787
Manufacturer :14052
EAN:4052568112257

Documents
Product details : FESTO 14052 FLAT CYLINDER DZH-40-25-PPV-A
Flat cylinder DZH-40-25-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=25 mm, Piston diameter=(* 40 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,4 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x190x65 mm |
|---|---|
| Logistic Weight | 921 g |
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 281.49 excl. VAT
/ Each
£ 337.79 incl. VAT
- Delivery usually within ( 2 ) days