References
Festo:DZH-40-40-PPV-A
Rubix:108A3460
Manufacturer :14053
EAN:4052568112264

Documents
Product details : FESTO 14053 FLAT CYLINDER DZH-40-40-PPV-A
Flat cylinder DZH-40-40-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=40 mm, Piston diameter=(* 40 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,4 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 983 g |
|---|---|
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 283.55 excl. VAT
/ Each
£ 340.26 incl. VAT
- Delivery usually within ( 2 ) days