References
Festo:DZH-50-160-PPV-A
Rubix:108A2406
Manufacturer :14069
EAN:4052568002732

Documents
Product details : FESTO 14069 FLAT CYLINDER DZH-50-160-PPV-A
Flat cylinder DZH-50-160-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=160 mm, Piston diameter=(* 50 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,75 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 2147 g |
|---|---|
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 348.06 excl. VAT
/ Each
£ 417.67 incl. VAT
- Delivery usually within ( 2 ) days