References
Festo:DZH-50-200-PPV-A
Rubix:108A2407
Manufacturer :14070
EAN:4052568002749

Documents
Product details : FESTO 14070 FLAT CYLINDER DZH-50-200-PPV-A
Flat cylinder DZH-50-200-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=200 mm, Piston diameter=(* 50 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,75 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 2376 g |
|---|---|
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 355.41 excl. VAT
/ Each
£ 426.49 incl. VAT
- Delivery usually within ( 2 ) days