Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 550980 AXIAL KIT EAMM-A-D32-57A
FESTO 550980 AXIAL KIT EAMM-A-D32-57A
EAMM axial kit
References
festo:
EAMM-A-D32-57A
rubix:
106A1027
manufacturer :
550980
ean:
4052568193201
Technical specifications
Type
Axial kit EAMM
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 550980 AXIAL KIT EAMM-A-D32-57A
Axial kit EAMM-A-D32-57A Size=32, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Technical specifications
Attributes
Logistic Weight
360
g
Type
Axial kit EAMM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
255.90
excl. VAT
/
Each
£
307.08
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 558026 MOTOR FLANGE
FESTO 530085 COUPLING
FESTO 576587 COVERING
AVENTICS 1827001602
FESTO 2214899 TRUNNION MOUNTING KIT DAMT-V1-40-A
FESTO 568276 ADAPTER KIT
FESTO 200525 SOCKET HEAD SCREW DIN 84-M4X10-4.8
CAMOZZI ZC-100 90 DEGREE SWIVEL TRUNNION 100MM BORE
FESTO 2024121 ADAPTER KIT
NORGREN 5VS-421-800 ROTOWINK H.P. OFF GREEN/ON RED
FESTO 1217381 PARALLEL KIT
FESTO 8118297 ELECTRIC CYLINDER UNIT
PARKER SWIVEL ROD EYE P1A-4JRS
NORGREN QM/34/2 REED SWITCH (BYG)
AVENTICS 5217000504