ECO-CUTLINE INSERT FOR ALUMINIUM
Machining material | aluminium |
---|---|
Tool holder | rec 25-225.13r/l |
Radius | 0.8 ° |
Machining material | aluminium |
---|---|
Tool holder | rec 25-225.13r/l |
Radius | 0.8 ° |
Edge length | 13 mm |
Nuance/shade | cu15 - aluminium |
Thickness | 4.76 mm |
Cutting angle | 88 ° |
Type of tool tip attachment | screw |
Packaging | 10 |
In stock: Next day delivery