ECO-CUTLINE 891131 STAINLESS STEEL INSERT XCGT 080304EN-TF69 CU41
ECO-CUTLINE INSERT FOR STAINLESS STEEL
See technical informationSee documentsReferences
GISS Cutline:891131
Rubix:239A4221
EAN:3660338437847


Technical specifications
| Machining material | stainless steel |
|---|---|
| Tool holder | rec 16-225.08r/l |
| Radius | 0.4 ° |
Documents
Product details : ECO-CUTLINE 891131 STAINLESS STEEL INSERT XCGT 080304EN-TF69 CU41
Insert for Eco-Cutline tool-holder
2 cutting edges grounded insert - Specific grade for high performance in stainless steel
Each insert size correspond to a specific holder size!
2 cutting edges grounded insert - Specific grade for high performance in stainless steel
Each insert size correspond to a specific holder size!
ECO-CUTLINE INSERT FOR STAINLESS STEEL XCGT 080304EN-TF69 CU41
Applications
For operations on stainless steel
Technical specifications
Attributes
| Machining material | stainless steel |
|---|---|
| Tool holder | rec 16-225.08r/l |
| Radius | 0.4 ° |
| Edge length | 8 mm |
| Nuance/shade | cu41 - stainless steel |
| Cutting angle | 88 ° |
| Type of tool tip attachment | screw |
| Packaging | 10 |
Show UNSPSC/ECL@SS
£ 25.18 excl. VAT
/ Each
£ 30.22 incl. VAT
- In stock: Next day delivery




