ECO-CUTLINE INSERT FOR STAINLESS STEEL
Machining material | STAINLESS STEEL |
---|---|
Tool holder | REC 18-225.09R/L |
Radius | 0.4 ° |
Machining material | STAINLESS STEEL |
---|---|
Tool holder | REC 18-225.09R/L |
Radius | 0.4 ° |
Edge length | 9 mm |
Nuance/shade | CU41 - STAINLESS STEEL |
Thickness | 3.97 mm |
Cutting angle | 88 ° |
Type of tool tip attachment | Screw |
Packaging | 10 |
In stock: Next day delivery