ECO-CUTLINE INSERT FOR STAINLESS STEEL
Machining material | stainless steel |
---|---|
Tool holder | rec 20-225.10r/l |
Radius | 0.4 ° |
Machining material | stainless steel |
---|---|
Tool holder | rec 20-225.10r/l |
Radius | 0.4 ° |
Edge length | 10 mm |
Nuance/shade | cu41 - stainless steel |
Thickness | 3.97 mm |
Cutting angle | 88 ° |
Type of tool tip attachment | screw |
Packaging | 10 |
In stock: Next day delivery