ECO-CUTLINE INSERT FOR STEEL
Machining material | steel |
---|---|
Tool holder | rec 08-225.04r |
Radius | 0.2 ° |
Machining material | steel |
---|---|
Tool holder | rec 08-225.04r |
Radius | 0.2 ° |
Edge length | 4 mm |
Nuance/shade | cu30 - steel |
Thickness | 1.8 mm |
Cutting angle | 88 ° |
Type of tool tip attachment | screw |
Packaging | 10 |
In stock: Next day delivery