ECO-CUTLINE 891147 STEEL INSERT XCNT 10T308EN-TF18 CU30
ECO-CUTLINE INSERT FOR STEEL
See technical informationSee documentsReferences
GISS Cutline:891147
Rubix:239A4236
EAN:3660338437991


Technical specifications
| Machining material | steel |
|---|---|
| Tool holder | rec 20-225.10r/l |
| Radius | 0.8 ° |
Documents
Product details : ECO-CUTLINE 891147 STEEL INSERT XCNT 10T308EN-TF18 CU30
Insert for Eco-Cutline tool-holder
2 cutting edges sintered insert - Specific grade for high performance in steel
Each insert size correspond to a specific holder size!
2 cutting edges sintered insert - Specific grade for high performance in steel
Each insert size correspond to a specific holder size!
ECO-CUTLINE INSERT FOR STEEL XCNT 10T308EN-TF18 CU30
Applications
For operations on steel
Technical specifications
Attributes
| Machining material | steel |
|---|---|
| Tool holder | rec 20-225.10r/l |
| Radius | 0.8 ° |
| Edge length | 10 mm |
| Nuance/shade | cu30 - steel |
| Cutting angle | 88 ° |
| Type of tool tip attachment | screw |
| Packaging | 10 |
Show UNSPSC/ECL@SS
£ 24.25 excl. VAT
/ Each
£ 29.10 incl. VAT
- In stock: Next day delivery




