EG round cylinder
Type | Round cylinder EG |
---|---|
Cylinder diameter | 6 mm |
Cylinder stroke | 10 mm |
Logistics dimensions (L x W x H) | 17x15x60 mm |
---|---|
Logistic Weight | 19,54 g |
Type | Round cylinder EG |
Cylinder diameter | 6 mm |
Cylinder stroke | 10 mm |
Delivery usually within ( 6 ) days