References
Festo:EGSL-BS-75-200-10P
Rubix:391A0780
Manufacturer :562231
EAN:4052568209049
Documents
Product details : FESTO 562231 MINI SLIDE
Mini slide EGSL-BS-75-200-10P Working stroke=200 mm, Size=75, Parallel running in the z-direction=0,08 mm, Parallelism=0,1 mm, Reversing backlash=<= 50 µm
Technical specifications
Attributes
| Logistic Weight | 6566 g |
|---|
Show UNSPSC/ECL@SS
£ 2,101.22 excl. VAT
/ Each
£ 2,521.46 incl. VAT
- Delivery usually within ( 6 ) days
