FESTO 197207 MANIFOLD MHA1-P2-2-M3


MHA1 Battery block

References
festo:MHA1-P2-2-M3
rubix:111A4050
manufacturer :197207
ean:4052568081997
MHA1-P2-2-M3 Manifold block
brand logo
Technical specifications
TypeBattery block
ExecutionMHA1
See all Specifications

Product details : FESTO 197207 MANIFOLD MHA1-P2-2-M3


Manifold block MHA1-P2-2-M3 for manifold block valves MHA1-...-HC/TC Max. number of valve Positions=2, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight32,6Ā g
TypeBattery block
ExecutionMHA1
Show UNSPSC/ECL@SS
Ā£ 37.45 excl. VAT
/ Each
Ā£ 44.94 incl. VAT
  • Delivery usually within ( 16 ) days