References
Festo:EGZ-10-5
Rubix:107A3106
Manufacturer :15036
EAN:4052568066611

Documents
Product details : FESTO 15036 CARTRIDGE CYLINDER EGZ-10-5
Cartridge cylinder EGZ-10-5 With double-ended male thread on cylinder housing . Stroke=5 mm, Piston diameter=10 mm, Cushioning=No cushioning, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 23,72 g |
|---|---|
| Type | egz screw-in cylinder |
Show UNSPSC/ECL@SS
£ 45.53 excl. VAT
/ Each
£ 54.64 incl. VAT
- Delivery usually within ( 2 ) days