References
Festo:ESBF-BS-32-300-5P
Rubix:391A1933
Manufacturer :8022563
EAN:4052568278205
Documents
Product details : FESTO 8022563 ELECTRIC DRIVE
electric cylinder ESBF-BS-32-300-5P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=300 mm, Size=32, Stroke=300 mm, Piston rod thread=M10x1,25, Reversing backlash=30 µm
Electric cylinder ESBF-BS-32-300-5P 8022563
Technical specifications
Attributes
| Type | electric cylinder |
|---|
Show UNSPSC/ECL@SS
£ 954.81 excl. VAT
/ Each
£ 1,145.77 incl. VAT
- Delivery usually within ( 2 ) days