References
Festo:EPCC-BS-32-50-8P-A
Rubix:391A1802
Manufacturer :5428842
EAN:4052568452186

Technical specifications
| Type | electr. cylinder epcc -bs-32-50-8p-a a |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Product details : FESTO 5428842 ELECTRIC DRIVE
Electric cylinder EPCC-BS-32-50-8P-A 5428842
Technical specifications
Attributes
| Type | electr. cylinder epcc -bs-32-50-8p-a a |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 82.9 |
Show UNSPSC/ECL@SS
£ 300.28 excl. VAT
/ Each
£ 360.34 incl. VAT
- Delivery usually within ( 2 ) days