References
Festo:EPCC-BS-60-250-12P-A
Rubix:391A1835
Manufacturer :5428909
EAN:4052568452889

Technical specifications
| Type | electr. cylinder epcc-bs-60-250-12p-a |
|---|---|
| Cylinder diameter | 60 mm |
| Cylinder stroke | 250 mm |
Product details : FESTO 5428909 ELECTRIC CYLINDER
Electric cylinder EPCC-BS-60-250-12P-A 5428909
Technical specifications
Attributes
| Type | electr. cylinder epcc-bs-60-250-12p-a |
|---|---|
| Cylinder diameter | 60 mm |
| Cylinder stroke | 250 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 431.58 excl. VAT
/ Each
£ 517.90 incl. VAT
- Delivery usually within ( 16 ) days